!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB OVERALLS,BLACK,POLYESTER,SZ XS

BIB OVERALLS,BLACK,POLYESTER,SZ XS

TOUGH DUCK

BIB OVERALLS,BLACK,POLYESTER,SZ XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALLS,BLACK,POLYESTER,SZ XS

BIB OVERALLS,BLACK,POLYESTER,SZ XS

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSB071BLKXS
  • Mfr. Model # SB071-BLK-XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

This women's black bib overall is size X-small and is made out of polyurethane and polyester. It has high-visibility attributes. It features 100% polyester with polyurethane membrane, taped seams, waterproof/breathable 5000/5000 mvp/24hr2 and durable water repellent finish, quilted six-ounce polyester insulation lining, 3M Scotchlite reflective material.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderWomen's
  • CSA ClassClass 1
  • ColourBlack
  • Waist ClosureAdjustable Strap
  • Inseam32 in
  • Maximum Waist Size28 in
  • Size-Body TypeRegular
  • Minimum Waist Size26 in
  • Cleaning and Care InstructionsMachine Wash In Lukewarm Water At A Gentle Setting, Do Not Use Chlorine Bleach, Tumble Dry At Low Temperature, Iron As Needed On Low Heat Setting, Do Not Dry Clean
  • Features100% Polyester with PU Membrane, Taped Seams, Waterproof/Breathable 5000/5000 Mvp/24hr² and Durable Water Repellent Finish, Lining: Quilted 6 oz Polyester Insulation, 3M Scotchlite Reflective Material with 4in Contrast Backing, Adjustable Shoulder Strap and Hip Straps, Multi-Pocket, Boot Zippers at Bottom Hem, Turned Under Hem Allows for 3in Tall Extension
  • Includes Hammer LoopNo
  • Insulation MaterialPolyester
  • Pass Through PocketsNo
  • Suspender MaterialPolyester
  • Ankle ClosureZipper
  • Back TypeX
  • Designed to Wear Over ClothesYes
  • Front Stripe PatternVertical, Horizontal
  • High-VisibilityYes
  • Minimum Chest Size32 in
  • Number of Inside Pockets0
  • Reflective Stripe Border ColourGreen
  • Reflective Stripe LocationsBack, Front, Legs
  • Reflective Stripe Width4 in
  • Reflective Tape Type3M Scotchlite
  • Tag SizeXS
  • Wind-ResistantNo
  • Garment Type Overall
  • Style Women's Insulated Flex Safety Bib
  • ANSI Type E
  • Material Polyester, Polyurethane
  • Size XS
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Standards ANSI Type E, CSA Class 1, Level 2
  • Ankle Type Zipper
  • Fabric Weight 205 g/sq m
  • Includes Belt Loops No
  • Includes Suspenders Yes
  • Lining Material Polyester
  • Pocket Locations Back, Front
  • Will Fit Over Boots No
  • Application Industrial
  • Breathable Fabric Yes
  • Fit Adjustable
  • Garment Features Reflective Material
  • Leg Fit Wide Cut
  • Maximum Chest Size 34 in
  • Number of Outside Pockets 7
  • Reflective Stripe Border Type Polyester
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Heat Sealed
  • Seam Style Taped
  • Water-Resistant Yes
  • Womens Size XS
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list