!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED PLYOX SAFETY OVERALL,BLACK,L

INSULATED PLYOX SAFETY OVERALL,BLACK,L

TOUGH DUCK

INSULATED PLYOX SAFETY OVERALL,BLACK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED PLYOX SAFETY OVERALL,BLACK,L

INSULATED PLYOX SAFETY OVERALL,BLACK,L

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS79811L-BLK
  • Mfr. Model # S79811-BLACK-L
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

This traffic bib overall is made of 100% polyurethane-coated polyester, with quilted six-ounce polyester insulation lining. Its fabric weight is 5.3 ounces. Black in colour, it is a men's large, fitting chest size 42 to 44 inches, waist size 36 to 38 inches, and an inseam of 32 to 35 inches. It meets CSA-Z96-09 Class 1 Level 2 standards, has a zipper closure, hammer loop, and seven outside pockets.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 1
  • ColourBlack
  • Waist ClosureElastic
  • Inseam32 in to 35 in
  • Maximum Waist Size38 in
  • StandardsANSI Type E, CSA Class 1, Level 2
  • Fabric Weight185 g/sq m
  • Includes Hammer LoopYes
  • Lining MaterialPolyester
  • Garment Features3M Scotchlite Reflective Material with 4 in Contrast Backing, Elasticized Back Waist
  • Minimum Chest Size42 in
  • Number of Outside Pockets6
  • Garment Type Overall
  • Style Insulated Poly Oxford Safety Overall
  • ANSI Type E
  • Material Polyester, Polyurethane
  • Size L
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Minimum Waist Size 36 in
  • Features Black Leg Bottoms for Hiding Dirt, Zip-to-the-Hip Nylon Zippers, Turned Under Hem Allows for 3 in Tall Extension
  • Insulation Material Polyester
  • Pocket Locations Front, Back, Inside
  • High-Visibility Yes
  • Maximum Chest Size 44 in
  • Tag Size 38 x 35 in
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list