!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNLINED SAFETY OVERALL,BLACK,2XL

UNLINED SAFETY OVERALL,BLACK,2XL

TOUGH DUCK

UNLINED SAFETY OVERALL,BLACK,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNLINED SAFETY OVERALL,BLACK,2XL

UNLINED SAFETY OVERALL,BLACK,2XL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS76921BLACK2XL
  • Mfr. Model # S76921-BLACK-2XL
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This men's black unlined safety overall is size XX-large and is made out of cotton and polyester. It meets the standards for ANSI, CSA. It features 3M Scotchlite reflective material with four-inch contrast backing, storm flap over front nylon zipper, chest media pocket with flap, ruler pocket, adjustable shoulder straps.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 2
  • ANSI TypeO
  • MaterialCotton, Polyester
  • Inseam30 1/2 in
  • Maximum Waist Size45 in
  • StandardsANSI, CSA
  • Fabric Weight257 g/sq m
  • Includes Hammer LoopYes
  • Pocket LocationsFront, Rear
  • Minimum Chest Size49 in
  • Number of Outside Pockets7
  • Reflective Tape Attachment TypeDouble Needle Stitching
  • Garment Type Overall
  • Style Safety Overall
  • ANSI Class 1
  • Colour Black
  • Size 2XL
  • Insulated for Cold Conditions No
  • Includes Lining No
  • Minimum Waist Size 43 in
  • Features 3M Scotchlite Reflective Material with 4 in Contrast Backing, Storm Flap Over Front Nylon Zipper, Chest Media Pocket with Flap, Ruler Pocket
  • Lining Material Polyester
  • Garment Features Adjustable Shoulder Straps
  • Maximum Chest Size 51 in
  • Reflective Stripe Width 4 in
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list