!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB OVERALL,RED,POLYESTER,SZ 3XL

BIB OVERALL,RED,POLYESTER,SZ 3XL

ALPHATEC

BIB OVERALL,RED,POLYESTER,SZ 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALL,RED,POLYESTER,SZ 3XL

BIB OVERALL,RED,POLYESTER,SZ 3XL

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,233.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL666623XL
  • Mfr. Model # 66-662
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • ItemBib Overall
  • Closure TypeZipper
  • Inseam31 in
  • Protection TypeChemical
  • Size3XL
  • Fits Waist Size64 in
  • Material PerformanceLight Duty
  • Ankle Style Hook-and-Loop
  • Colour Red
  • Material Polyester
  • Seam Style Taped
  • Standards ASTM D2582, ASTM D3776, ASTM D747, ASTM D751, ASTM F 1868 METHOD C, ASTM F1671, ASTM F903, EN 1149-5, EN 1149-S
  • Hazard Protection Type Chemical Splash
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list