!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB APRON,WHT

BIB APRON,WHT

CLC

BIB APRON,WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB APRON,WHT

BIB APRON,WHT

CLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8E485
  • Mfr. Model # C10
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemBib Apron
  • Features10 Waist Pockets, 2 Chest Pockets
  • Machine WashableYes
  • Maximum Waist Size46 in
  • Number of Pockets12
  • Overall Width18 in
  • Pocket Dimensions18 in L x 19 in W
  • StyleBib
  • Waist Size29 to 46 in
  • Colour White
  • Includes One Size Fits All, 2 Hammer Loops
  • Material Cotton Canvas
  • Minimum Waist Size 29 in
  • Overall Length 19 in
  • Padded No
  • Primary Application General Purpose
  • Tool Holder Type (2) Hammer Loops
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list