BIB APRON, ANSI/ISEA CUT LEVEL A9, SUPERFABRIC, STRAP, APRON, 24 IN W
BIB APRON, ANSI/ISEA CUT LEVEL A9, SUPERFABRIC, STRAP, APRON, 24 IN W
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This apron is black/grey and is universal size. It is made out of Superfabric with a fabric weight of 1.7 lbs. It features heavy duty (double layer), innovative industrial puncture protection, lightweight. It meets the standards for ANSI/ISEA/EN388.
Technical Specs
Item Bib Apron
ANSI/ISEA Cut Level A9
Waist Closure Strap
Material SuperFabric(R)
Number of Outside Pockets 0
Width 24 in
Size One Size Fits All
ANSI/ISEA Abrasion Level 6
Application Industrial
Apron Type Bib Apron
ANSI/ISEA Cut Load 7,377 g
Neck Closure Strap
Length 38 in
Fabric Weight 1.7 lbs
Colour Black, Grey
Standards ANSI/ISEA/EN388
ANSI/ISEA Puncture Level 5
Features Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight
Country of Origin United States
(subject to change)