!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB APRON, ANSI/ISEA CUT LEVEL A9, SUPERFABRIC, STRAP, APRON, 20 X 22 IN, HEAVY DUTY

BIB APRON, ANSI/ISEA CUT LEVEL A9, SUPERFABRIC, STRAP, APRON, 20 X 22 IN, HEAVY DUTY

HEXARMOR

BIB APRON, ANSI/ISEA CUT LEVEL A9, SUPERFABRIC, STRAP, APRON, 20 X 22 IN, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB APRON, ANSI/ISEA CUT LEVEL A9, SUPERFABRIC, STRAP, APRON, 20 X 22 IN, HEAVY DUTY

BIB APRON, ANSI/ISEA CUT LEVEL A9, SUPERFABRIC, STRAP, APRON, 20 X 22 IN, HEAVY DUTY

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $476.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEXAP102222
  • Mfr. Model # AP102222
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This black and grey apron is size osfa and is made out of superfabric. It meets the standards for ANSI/ISEA. It features heavy duty (double layer), innovative industrial puncture protection, and is lightweight.

Technical Specs

  • ItemBib Apron
  • ANSI/ISEA Cut LevelA9
  • Waist ClosureStrap
  • MaterialSuperFabric(R)
  • Number of Outside Pockets0
  • Width20 in
  • SizeOne Size Fits All
  • ANSI/ISEA Abrasion Level6
  • ApplicationIndustrial
  • Apron Type Bib Apron
  • ANSI/ISEA Cut Load 7,377 g
  • Neck Closure Strap
  • Length 22 in
  • Fabric Weight 0.8 lbs
  • Colour Black, Grey
  • Standards ANSI/ISEA
  • ANSI/ISEA Puncture Level 5
  • Features Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list