!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-FEED BIT, 7 X 2 1/8 IN, 1/2 IN SHANK, 2 IN TUBE ENTRANCE, BI-METAL

SELF-FEED BIT, 7 X 2 1/8 IN, 1/2 IN SHANK, 2 IN TUBE ENTRANCE, BI-METAL

LENOX

SELF-FEED BIT, 7 X 2 1/8 IN, 1/2 IN SHANK, 2 IN TUBE ENTRANCE, BI-METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-FEED BIT, 7 X 2 1/8 IN, 1/2 IN SHANK, 2 IN TUBE ENTRANCE, BI-METAL

SELF-FEED BIT, 7 X 2 1/8 IN, 1/2 IN SHANK, 2 IN TUBE ENTRANCE, BI-METAL

LENOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNX1787564
  • Mfr. Model # 1787564
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Ideal for precision drilling jobs on wet wood, hardwood or 4x4s, this bi-metal self-feeding bit is designed with a high-speed steel cutting edge and a chamfered edge. This durable drill bit cuts smooth, clean holes with less time and effort, even on nail-embedded wood and other tough materials. It features a replaceable lead screw and can be sharpened with a file. It measures seven inches in overall length, 2 1/8 inches in diameter with a shank size of 1/2 inches, and a two-inch tubing entrance.

Technical Specs

  • ItemWood Drill Bit
  • Drill Bit MaterialHigh-Speed Steel
  • Shank Size1/2 in
  • For Use WithWood
  • Product TypeWood Drill Bit
  • Drill Style Self-Feed
  • Drill Bit Size 2 1/8 in
  • Overall Length 7 in
  • Includes Nail Embedded Wood
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list