!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
64 PLASTIC DRAWER CABINET, POWDER COATED, GREY, 25 7/8 X 21 3/8 X 21 3/8 IN, STEEL/POLYPROPYLENE

64 PLASTIC DRAWER CABINET, POWDER COATED, GREY, 25 7/8 X 21 3/8 X 21 3/8 IN, STEEL/POLYPROPYLENE

DURHAM

64 PLASTIC DRAWER CABINET, POWDER COATED, GREY, 25 7/8 X 21 3/8 X 21 3/8 IN, STEEL/POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
64 PLASTIC DRAWER CABINET, POWDER COATED, GREY, 25 7/8 X 21 3/8 X 21 3/8 IN, STEEL/POLYPROPYLENE

64 PLASTIC DRAWER CABINET, POWDER COATED, GREY, 25 7/8 X 21 3/8 X 21 3/8 IN, STEEL/POLYPROPYLENE

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $471.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM317-95
  • Mfr. Model # 317-95
  • UNSPSC # 24101620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.75 lbs

Product Details

This 64 plastic drawer cabinet is made of steel with scoop bottom polypropylene drawers. It is grey with a powder-coated finish and has a welded construction to eliminate twisting, warping, or sagging. The clear drawers allow contents to be seen without opening the drawer. The cabinet measures 2 13/16 width x 1 7/8 height x 5 15/32 inches depth. The overall dimensions measure 25 7/8 width x 21 3/8 height x 21 3/8 inches depth.

Technical Specs

  • ItemDrawer Cabinet
  • Drawer ColourClear
  • ESD ConductiveNo
  • Number of Drawers64
  • Overall Height21 1/2 in
  • StackableNo
  • Cabinet Storage ComponentsDrawers
  • Drawer Width1/2 in
  • Cabinet Colour Gray
  • Drawer Material Plastic
  • Number of Dividers 128
  • Overall Depth 6 1/2 in
  • Overall Width 26 in
  • Cabinet Finish Powder Coated
  • Drawer Height 2 13/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list