DRAWER BIN CABINET, 16¾ IN X 6½ IN X 11¼ IN, 20 DRAWERS, STEEL, 40 DIVIDERS
DRAWER BIN CABINET, 16¾ IN X 6½ IN X 11¼ IN, 20 DRAWERS, STEEL, 40 DIVIDERS
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
20-bin steel storage cabinets with plastic drawers. Welded construction to eliminate twisting, warping or sagging. Scoop bottom polypropylene drawers. Clear drawers allow contents to be seen without opening the drawer. Keyhole mounting slots in back of ca
Technical Specs
Item Drawer Bin Cabinet
Cabinet Material Steel
Drawer Material Steel
Number of Dividers 40
Overall Depth 6 1/2 in
Overall Width 16 3/4 in
Cabinet Finish Powder Coated
Drawer Depth 5-1/2"
Drawer Height 1 7/8 in
Frame Assembled Assembled
Includes Dividers Yes
Cabinet Colour Gray
Drawer Colour Clear
ESD Conductive No
Number of Drawers 20
Overall Height 11 1/4 in
Stackable No
Cabinet Storage Components Drawers
Drawer Handle Type Full Width
Drawer Width 2 13/16 in
Includes (2) Dividers Per Drawer
Overall Load Capacity 2 lb