!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPERED CONTACT TIP, CENTREFIRE, 1/16 IN

TAPERED CONTACT TIP, CENTREFIRE, 1/16 IN

BERNARD

TAPERED CONTACT TIP, CENTREFIRE, 1/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPERED CONTACT TIP, CENTREFIRE, 1/16 IN

TAPERED CONTACT TIP, CENTREFIRE, 1/16 IN

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNTT062
  • Mfr. Model # TT-062
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This Centerfire tapered contact tip is made of copper. Plus, it is compatible with BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515A and more, Bernard, Miller brand. It has an overall length of two inches. It can be used for flux-cored welding, MIG welding.

Technical Specs

  • ItemTapered Contact Tip
  • SeriesCenterfire
  • Compatible with SeriesBTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
  • Duty RatingHeavy Duty
  • For Wire TypeFlux-Cored, Solid
  • Connection TypeSlip-On
  • For Gas Diffuser NumberD-1, DS-1
  • Welding ProcessesFlux-Cored Welding (FCAW), MIG Welding (GMAW)
  • Outside Diameter0.35 in
  • Compatible with Brand Bernard, Miller
  • Compatible with Model 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC
  • Tip Shape Tapered
  • Maximum Wire Diameter 0.062 in
  • Maximum Current 600 A
  • For Nozzle Series Large Centerfire, Small Centerfire
  • Contact Tip Number TT-062
  • Material Copper
  • Overall Length 2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list