TAPERED CONTACT TIP, CENTREFIRE, 0.035 IN WIRE
TAPERED CONTACT TIP, CENTREFIRE, 0.035 IN WIRE
BERNARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
T Series contact tip. Use with large or small nozzles and diffusers. Size: 0.035 inch. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.
Technical Specs
Item Tapered Contact Tip
Series Centerfire
Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Maximum Wire Diameter 0.035 in
Connection Type Slip-On
For Gas Diffuser Number D-1, DS-1
Welding Processes MIG
Outside Diameter 0.35 in
Compatible with Brand Bernard, Miller
Compatible with Model 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC
Tip Shape Tapered
For Wire Type Flux-Cored, Solid
For Nozzle Series Large Centerfire, Small Centerfire
Contact Tip Number TT-035
Material Copper
Overall Length 2 in
Country of Origin United States
(subject to change)
Related Products
BERNARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.88
/ EACH