!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTACT TIP, COARSE THREAD/TAPERED, SZ 0.03 IN, AMP 250 TO 600 A, COPPER

CONTACT TIP, COARSE THREAD/TAPERED, SZ 0.03 IN, AMP 250 TO 600 A, COPPER

BERNARD

CONTACT TIP, COARSE THREAD/TAPERED, SZ 0.03 IN, AMP 250 TO 600 A, COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACT TIP, COARSE THREAD/TAPERED, SZ 0.03 IN, AMP 250 TO 600 A, COPPER

CONTACT TIP, COARSE THREAD/TAPERED, SZ 0.03 IN, AMP 250 TO 600 A, COPPER

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.27 / EACH

EHC: EHC :
Min Qty 10 = $32.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNTA030CH
  • Mfr. Model # T-A030CH
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Product Details

This size 0.03-inch copper contact tip is designed for Miller MDX, Bernard BTB, and Tregaskiss Robotic Air-Cooled Series MIG guns, and is for use with AccuLock S diffusers and AccuLock S nozzles. It features a coarse thread and tapered electrical connection, and has an amperage range of 250 to 600 amps.

Technical Specs

  • ItemContact Tip
  • SeriesAccuLock S
  • Compatible with SeriesBTB, MDX-250
  • Duty RatingHeavy Duty
  • For Wire TypeFlux-Cored, Solid
  • Connection TypeThreaded
  • For Gas Diffuser NumberD-A1, D-A2, D-ATSH, D-ATTH, DS-A1, DS-A2
  • Welding ProcessesMIG
  • Outside Diameter0.35 in
  • Compatible with Brand Bernard, Miller
  • Compatible with Model 1770041, 1770042, 1770043, 1770046
  • Tip Shape Standard
  • Maximum Wire Diameter 0.03 in
  • Maximum Current 600 A
  • For Nozzle Series AccuLock S
  • Contact Tip Number T-A030CH
  • Material Copper
  • Overall Length 1.25 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list