!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS DIFFUSER, QUIK TIP, FOR BTB, CLEAN AIR, DURA-FLUX, FILTAIR, Q-/S-/W-GUN MIG GUN

GAS DIFFUSER, QUIK TIP, FOR BTB, CLEAN AIR, DURA-FLUX, FILTAIR, Q-/S-/W-GUN MIG GUN

BERNARD

GAS DIFFUSER, QUIK TIP, FOR BTB, CLEAN AIR, DURA-FLUX, FILTAIR, Q-/S-/W-GUN MIG GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS DIFFUSER, QUIK TIP, FOR BTB, CLEAN AIR, DURA-FLUX, FILTAIR, Q-/S-/W-GUN MIG GUN

GAS DIFFUSER, QUIK TIP, FOR BTB, CLEAN AIR, DURA-FLUX, FILTAIR, Q-/S-/W-GUN MIG GUN

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRND118Q
  • Mfr. Model # D118Q
  • UNSPSC # 23271716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This Quik Tip gas diffuser is made of brass. It features simplify parts management and improve performance. Plus, it is compatible with BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun, Q3015TE5EMC, Q4015TE5EMC, Q4020TN5ELC, S3015TE5HMC, S5015GH5IMC, Bernard brand and is for use with Bernard air-cooled and W-Gun water-cooled MIG guns, Dura-Flux FCAW guns, Fume extraction MIG guns. It can be used for flux-cored welding, MIG welding.

Technical Specs

  • ItemGas Diffuser
  • SeriesQuik Tip
  • Compatible with SeriesBTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
  • Connection TypeThreaded
  • For Nozzle SeriesQuik Tip
  • Connection Thread TypeThreaded
  • FeaturesSimplify Parts Management and Improve Performance
  • MaterialBrass
  • Minimum Wire Diameter0.023 in
  • Compatible with Brand Bernard
  • Gas Diffuser Number D118Q
  • Compatible with Model Q3015TE5EMC, Q4015TE5EMC, Q4020TN5ELC, S3015TE5HMC, S5015GH5IMC
  • For Contact Tip Series Quik Tip
  • Welding Processes Flux-Cored Welding (FCAW), MIG
  • Diffuser to Tip Relationship 1/8 in Recess
  • For Use With Bernard Air-Cooled and W-Gun Water-Cooled MIG Guns, Dura-Flux FCAW Guns, Fume Extraction MIG Guns
  • Maximum Wire Diameter 0.125 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list