!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS DIFFUSER, FOR MILLER MDX MIG GUNS, THREADED, AMP 250 TO 600 A, SZ 0.023 TO 0.045 IN, BRASS

GAS DIFFUSER, FOR MILLER MDX MIG GUNS, THREADED, AMP 250 TO 600 A, SZ 0.023 TO 0.045 IN, BRASS

BERNARD

GAS DIFFUSER, FOR MILLER MDX MIG GUNS, THREADED, AMP 250 TO 600 A, SZ 0.023 TO 0.045 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS DIFFUSER, FOR MILLER MDX MIG GUNS, THREADED, AMP 250 TO 600 A, SZ 0.023 TO 0.045 IN, BRASS

GAS DIFFUSER, FOR MILLER MDX MIG GUNS, THREADED, AMP 250 TO 600 A, SZ 0.023 TO 0.045 IN, BRASS

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNDMA250
  • Mfr. Model # D-MA250
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This brass gas diffuser is designed for Miller MDX 250 series MIG guns and is for use with AccuLock S nozzles, contact tips, and MDX liners. It is size 0.023 to 0.045 inch with a threaded, tapered, electrical connection, and has an amperage range of 250 to 600 amps.

Technical Specs

  • ItemGas Diffuser
  • SeriesAccuLock S
  • Compatible with SeriesMDX-250, MDX-250 EZ-Select
  • Maximum Current600 A
  • For Contact Tip SeriesAccuLock S
  • Welding ProcessesFlux-Cored Welding (FCAW), MIG
  • FeaturesInterior Chamber
  • MaterialBrass
  • Minimum Wire Diameter0.023 in
  • Compatible with Brand Miller
  • Gas Diffuser Number D-MA250
  • Compatible with Model 1770041, 1770042, 1770043
  • Connection Type Threaded
  • For Nozzle Series AccuLock S
  • Connection Thread Type Threaded
  • For Use With Miller MDX-250 MIG Guns Series
  • Maximum Wire Diameter 0.045 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list