!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS DIFFUSER, CENTREFIRE, FOR CLASSIC NO. 5 MIG GUN

GAS DIFFUSER, CENTREFIRE, FOR CLASSIC NO. 5 MIG GUN

BERNARD

GAS DIFFUSER, CENTREFIRE, FOR CLASSIC NO. 5 MIG GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS DIFFUSER, CENTREFIRE, FOR CLASSIC NO. 5 MIG GUN

GAS DIFFUSER, CENTREFIRE, FOR CLASSIC NO. 5 MIG GUN

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.68 / EACH

EHC: EHC :
Min Qty 10 = $246.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRND1T5
  • Mfr. Model # D-1T-5
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 1436
  • Shipping Weight 0.05 lbs

Product Details

This Centerfire diffuser is made of brass. It features easily removable and replaceable nozzle cone, improve performance by converting all of your MIG guns to Centerfire contact. Plus, it is compatible with Classic No. 5, 510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332, Tweco brand and is for use with Tweco No. 5. It can be used for MIG welding.

Technical Specs

  • ItemDiffuser
  • SeriesCenterfire
  • Compatible with SeriesClassic No. 5
  • Connection TypeThreaded
  • Welding ProcessesMIG
  • FeaturesEasily Removable and Replaceable Nozzle Cone, Improve Performance by Converting All of Your MIG Guns to Centrefire Contact
  • MaterialBrass
  • Minimum Wire Diameter0.02 in
  • Compatible with Brand Tweco
  • Gas Diffuser Number D-1T-5
  • Compatible with Model 510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332
  • For Contact Tip Series AccuLock S
  • Connection Thread Type Threaded
  • For Use With Tweco No. 5
  • Maximum Wire Diameter 1/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list