!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, LARGE CENTREFIRE, ¾ IN, STRAIGHT, ¼ IN RECESS, COPPER

NOZZLE, LARGE CENTREFIRE, ¾ IN, STRAIGHT, ¼ IN RECESS, COPPER

BERNARD

NOZZLE, LARGE CENTREFIRE, ¾ IN, STRAIGHT, ¼ IN RECESS, COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, LARGE CENTREFIRE, ¾ IN, STRAIGHT, ¼ IN RECESS, COPPER

NOZZLE, LARGE CENTREFIRE, ¾ IN, STRAIGHT, ¼ IN RECESS, COPPER

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNN3414C
  • Mfr. Model # N-3414C
  • UNSPSC # 23150000
  • CATALOGUE PAGE # 1437
  • Shipping Weight 0.266 lbs

Product Details

Copper nozzle 1/4 inch tip recess. Use with large T Series tips and D1 diffuser. Size: 3/4 inch. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.

Technical Specs

  • ItemNozzle
  • SeriesLarge Centerfire
  • Compatible with Model198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC
  • Connection TypeThreaded
  • Nozzle NumberN-3414C
  • Nozzle Design3-Piece
  • Insulation TypeSelf-Insulated
  • For Contact Tip SeriesCenterfire
  • Welding ProcessesFlux-Cored Welding (FCAW), MIG Welding (GMAW)
  • Connection Size1 1/16 in
  • For Use WithBTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
  • Outside Diameter1.0625 in
  • Compatible with Brand Bernard, Miller
  • Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
  • Bore Diameter 3/4 in
  • Nozzle to Tip Relationship 1/4 in Recess
  • Nozzle Shape Straight
  • Material Copper
  • Duty Rating Heavy Duty
  • For Gas Diffuser Number D-1
  • Application Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
  • Features No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
  • Inside Diameter 0.75 in
  • Overall Length 2 69/100 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list