!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAP INSULATOR, FOR S-GUN SERIES, D-1 CENTREFIRE

CAP INSULATOR, FOR S-GUN SERIES, D-1 CENTREFIRE

BERNARD

CAP INSULATOR, FOR S-GUN SERIES, D-1 CENTREFIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAP INSULATOR, FOR S-GUN SERIES, D-1 CENTREFIRE

CAP INSULATOR, FOR S-GUN SERIES, D-1 CENTREFIRE

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRN10012
  • Mfr. Model # 10012
  • UNSPSC # 23271716
  • CATALOGUE PAGE # 1438
  • Shipping Weight 0.016 lbs

Product Details

Insulator cap. Use with D1 diffuser. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.

Technical Specs

  • ItemInsulator
  • SeriesCenterfire
  • For Nozzle SeriesLarge Centerfire, Small Centerfire
  • ColourBlack
  • For Use WithBernard Q-Gun, EZ Feed II, H, F, ELC 250, ELC 350, Spray Master 250, Spray Master 350, Lincoln Magnum 250, Miller Aluma-Pro, Miller XR Edge, Miller XR30A, XR-W, Roughneck, Python, OXO APX, Tweco 160 Mini MIG, Tweco ELC 450, EL 450, EL 600, Supra XT (EL Consumables), Tweco No. 1, Tweco No. 2
  • Outside Diameter0.765 in
  • Compatible with Brand Bernard, Lincoln, Tweco
  • Compatible with Series S-Gun
  • Welding Processes MIG
  • Features Extends Life, Withstands Heat Abuse
  • Material Rubber
  • Overall Length 1 3/20 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list