NOZZLE, LARGE CENTREFIRE, ⅝ IN, CONICAL TIP, ⅛ IN RECESS, BRASS
NOZZLE, LARGE CENTREFIRE, ⅝ IN, CONICAL TIP, ⅛ IN RECESS, BRASS
BERNARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Brass nozzle 1/8 inch tip recess. Use with large T Series tips and D1 diffuser. Size: 5/8 inch. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.
Technical Specs
Item Nozzle
Series Large Centerfire
Compatible with Model 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC
Connection Type Threaded
Nozzle Number N-5818B
Material Brass
Duty Rating Medium Duty
For Gas Diffuser Number D-1
Application Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features Centerfire Consumables Bring Superior Performance and Reduced Down Time to All Q-guns
Inside Diameter 0.625 in
Compatible with Brand Bernard, Miller
Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Bore Diameter 5/8 in
Nozzle to Tip Relationship 1/8 in Recess
Nozzle Shape Conical
Insulation Type Self-Insulated
For Contact Tip Series Centerfire
Welding Processes MIG
Colour Brass
For Use With D-1 Centerfire Large Gas Diffuser and Contact Tips
Outside Diameter 1.0625 in
Country of Origin United States
(subject to change)
Related Products
BERNARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.25
/ EACH
BERNARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.66
/ EACH
BERNARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.72
/ EACH
BERNARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.58
/ EACH
BERNARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.76
/ EACH