BENT RADIATOR BRUSH SIZE 3 IN
BENT RADIATOR BRUSH SIZE 3 IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Made to reach behind pipes, furniture, and other fixtures. For use with an all oil-based paints, enamels, polyurethanes, and stains. Black synthetic and China bristle with long unfinished wood handle and brass-plated ferrule.
Technical Specs
Item Paint Brush
Filament Type Mixed
Brush Size 3 in
Bristle Length 2 3/16 in
Handle Type Long
For Paint or Coating Type All Paints and Coatings
For Paint Base Type Oil, Water
Application Walls
Bristle Width 3 in
Ferrule Material Brass Plated Steel
Handle Colour Tan
Handle Material Unfinished Wood
Overall Width 3 in
Brush Style Bent Radiator
Filament Material China Hair
Bristle Thickness 11/16 in
Bristle Stiffness Soft
Basic Handle Material Wood
Surface Material Concrete, Metal, Wood
Surface Texture Rough, Smooth
Bristle Colour Black
Brush Length 2 3/16 in
Ferrule Shape Square
Handle Length 15 in
Overall Length 18 1/2 in
Washable Yes
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.61
/ EACH
Related Products
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.29
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.17
/ EACH