Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
BENT RADIATOR BRUSH SIZE 2 IN
BENT RADIATOR BRUSH SIZE 2 IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Bent Radiator type for painting behind permanent fixtures and hard to reach areas. For use with all oil based paints, polyurethanes, and stains.
Technical Specs
- ItemPaint Brush
- Filament TypeMixed
- Brush Size2 in
- Bristle Length2 3/16 in
- Handle TypeLong
- For Paint or Coating TypeAll Paints and Coatings
- For Paint Base TypeOil, Water
- ApplicationWalls
- Bristle Width2 in
- Ferrule MaterialBrass Plated Steel
- Handle ColourTan
- Handle MaterialUnfinished Wood
- Overall Width2 in
- Brush Style Bent Radiator
- Filament Material China Hair
- Bristle Thickness 9/16 in
- Bristle Stiffness Soft
- Basic Handle Material Wood
- Surface Material Concrete, Metal, Wood
- Surface Texture Rough, Smooth
- Bristle Colour Black
- Brush Length 2 3/16 in
- Ferrule Shape Square
- Handle Length 14 1/2 in
- Overall Length 18 in
- Washable Yes
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.74
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.27
/ EACH
Related Products
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.29
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All