!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENT NEEDLE NOSE PLIER, ESD-SAFE, ⅜ IN MAX JAW OPENING, 4½ IN OVERALL L, 22¾ MM JAW L

BENT NEEDLE NOSE PLIER, ESD-SAFE, ⅜ IN MAX JAW OPENING, 4½ IN OVERALL L, 22¾ MM JAW L

TECHNIK

BENT NEEDLE NOSE PLIER, ESD-SAFE, ⅜ IN MAX JAW OPENING, 4½ IN OVERALL L, 22¾ MM JAW L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENT NEEDLE NOSE PLIER, ESD-SAFE, ⅜ IN MAX JAW OPENING, 4½ IN OVERALL L, 22¾ MM JAW L

BENT NEEDLE NOSE PLIER, ESD-SAFE, ⅜ IN MAX JAW OPENING, 4½ IN OVERALL L, 22¾ MM JAW L

TECHNIK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AN64
  • Mfr. Model # 10309
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This bent needle-nose pliers has a length of 4½ inch, plus it weighs 0.125 pounds and is not insulated. The handle is blue and has a cushion grip style/type. It features dual leaf springs, induction hardened jaws. In addition, it has a polished finish, plus it is not non-sparking, and is not tether ready with a standard cushion grip.

Technical Specs

  • ItemBent Needle-Nose Pliers
  • Nose ShapeNeedle
  • ESD-SafeESD-Safe
  • Maximum Jaw Opening3/8 in
  • Tip Width1.5 mm
  • Non-SparkingNot Non-Sparking
  • FeaturesDual Leaf Springs, Induction Hardened Jaws
  • Grip StyleStandard Cushion
  • Handle StyleCushion Grip
  • Includes Wire StripperWire Stripper Not Included
  • Jaw TextureSmooth
  • Joint TypeSolid
  • Steel TypeStainless Steel
  • Weight0.125 lb
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 45 Degrees
  • Overall Length 4 1/2 in
  • Jaw Length 22.75 mm
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Finish Polished
  • Handle Colour Blue
  • Includes Wire Cutter Wire Cutter Not Included
  • Jaw Opening Type Spring Return
  • Jaw Width 1.5 mm
  • Plier Material Steel
  • Tether Ready Not Tether Ready
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list