Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This bent long-nose pliers has a length of 5¾ inch, plus it weighs 0.225 pounds and is not insulated. The handle is multicoloured with an ergonomic style/type. It features effective rust protection, low-friction double spring for gentle and even opening. In addition, it has a polished finish, plus it is not non-sparking, and is not tether ready. This bent long-nose pliers is designed for: bending, gripping, holding, ultra fine assembly work in electronics and fine mechanics.
Spécifications techniques
ItemBent Long-Nose Pliers
Jaw Bend45 Degrees
Overall Length5 3/4 in
Jaw Length1 3/8 in
Jaw Thickness1/4 in
Non-SparkingNot Non-Sparking
ApplicationBending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics
FinishPolished
Handle StyleErgonomic
Includes Wire StripperWire Stripper Not Included
Jaw TextureSmooth
Joint TypeBox
Tether ReadyNot Tether Ready
Plier TypeNeedle-Nose Pliers
ESD-SafeNot ESD-Safe
Maximum Jaw Opening3/4 in
Tip Width3/32 in
InsulatedNot Insulated
Voltage RatingNot Rated
FeaturesEffective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Handle ColourMulticoloured
Includes Wire CutterWire Cutter Not Included
Jaw Opening TypeSpring Return
Jaw Width1/2 in
Plier MaterialSteel
Weight0.225 lb
Pays d’origineGermany
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca