!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENT LONG NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, ¾ IN JAW L, SMOOTH

BENT LONG NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, ¾ IN JAW L, SMOOTH

EXCELTA

BENT LONG NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, ¾ IN JAW L, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENT LONG NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, ¾ IN JAW L, SMOOTH

BENT LONG NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, ¾ IN JAW L, SMOOTH

EXCELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32NE96
  • Mfr. Model # 2629
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This bent long-nose pliers has a length of 4¾ inch, plus it weighs 3.5 ounce and is not insulated. The handle is blue and has a cushion grip style/type. It features dual leaf springs and meets the standards for ESD. In addition, it is not non-sparking, and is not tether ready with a foam standard cushion grip.

Technical Specs

  • ItemBent Long-Nose Pliers
  • Nose ShapeFlat
  • ESD-SafeESD-Safe
  • Maximum Jaw Opening1/2 in
  • Tip Width1/32 in
  • Non-SparkingNot Non-Sparking
  • FeaturesDual Leaf Springs
  • Grip StyleStandard Cushion
  • Handle StyleCushion Grip
  • Includes Wire StripperWire Stripper Not Included
  • Jaw TextureSmooth
  • Joint TypeSolid
  • StandardsESD Safety Standards
  • Tether ReadyNot Tether Ready
  • Plier Type Bent-Nose Pliers
  • Jaw Bend 60 Degrees
  • Overall Length 4 3/4 in
  • Jaw Length 3/4 in
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Grip Material Foam
  • Handle Colour Blue
  • Includes Wire Cutter Wire Cutter Not Included
  • Jaw Opening Type Spring Return
  • Jaw Width 3/8 in
  • Plier Material Stainless Steel
  • Steel Type Stainless Steel
  • Weight 3.5 oz
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list