BENCH VISE, HEAVY-DUTY, ENCLOSED, 8 IN JAW FACE W, 8 3/4 IN MAX JAW OPENING, SERRATED
BENCH VISE, HEAVY-DUTY, ENCLOSED, 8 IN JAW FACE W, 8 3/4 IN MAX JAW OPENING, SERRATED
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bench vise has a width of 247 mm, a height of 330 mm, and a length of 505 mm. It features locking swivel base, powder coated, sealed construction, steel channel and jaws. In addition, it is made of ductile iron. This bench vise is designed for: pipe jaw.
Technical Specs
Item Bench Vise
Spindle Type Enclosed
Jaw Opening - Maximum 8 3/4 in
Jaw Face Type Serrated
Includes Pipe Jaw Pipe Jaw Included
Includes Rotating Head Rotating Head Not Included
Base Material Ductile Iron
Base Swivel Angle 360 Degrees
Base Type Swivel
Features Locking Swivel Base, Powder Coated, Sealed Construction, Steel Channel and Jaws
Jaw Material Steel
Mounting Hole Diameter 19 mm
Number of Mounting Holes 4
Overall Length 505 mm
Pipe Diameter - Minimum 1/2 in
Reverse Jaw Opening - Maximum 220 mm
Vise Type Bench Vise
Body Tensile Strength 60,000 psi
Jaw Face Width 8 in
Throat Depth 5 3/4 in
Jaw Pad Material Steel
Pipe Diameter - Maximum 4 3/4 in
High-Visibility Not High-Visibility
Base Mount Type Bolt-Down
Base Tensile Strength 60,000 psi
Body Material Ductile Iron
Jaw Attachment Type Replaceable
Material Process Cast
Number of Lock Down Bolts 2
Overall Height 330 mm
Overall Width 247 mm
Quick-Acting Not Quick-Acting
Reversible Not Reversible
Country of Origin Taiwan
(subject to change)