!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENCH VISE, HEAVY-DUTY, COVERED, 5 IN JAW FACE W, 7 IN MAX JAW OPENING, 3¼ IN THROAT D

BENCH VISE, HEAVY-DUTY, COVERED, 5 IN JAW FACE W, 7 IN MAX JAW OPENING, 3¼ IN THROAT D

WESTWARD

BENCH VISE, HEAVY-DUTY, COVERED, 5 IN JAW FACE W, 7 IN MAX JAW OPENING, 3¼ IN THROAT D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH VISE, HEAVY-DUTY, COVERED, 5 IN JAW FACE W, 7 IN MAX JAW OPENING, 3¼ IN THROAT D

BENCH VISE, HEAVY-DUTY, COVERED, 5 IN JAW FACE W, 7 IN MAX JAW OPENING, 3¼ IN THROAT D

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $508.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG806EP0
  • Mfr. Model # 806EP0
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.25 lbs

Product Details

This bench vise has a width of 181 mm, a height of 177 mm, and a length of 378 mm. It features locking swivel base, powder coated, steel channel and jaws. In addition, it is made of forged steel. This bench vise is designed for: pipe jaw.

Technical Specs

  • ItemBench Vise
  • Spindle TypeCovered
  • Jaw Opening - Maximum7 in
  • Jaw Face TypeSerrated
  • Includes Pipe JawPipe Jaw Included
  • Includes Rotating HeadRotating Head Not Included
  • Base MaterialForged Steel
  • Base Swivel Angle360 Degrees
  • Base TypeSwivel
  • FeaturesLocking Swivel Base, Powder Coated, Steel Channel and Jaws
  • Jaw MaterialSteel
  • Mounting Hole Diameter10.91 mm
  • Number of Mounting Holes3
  • Overall Length378 mm
  • Pipe Diameter - Minimum1/2 in
  • Reverse Jaw Opening - Maximum180 mm
  • Vise TypeBench Vise
  • Body Tensile Strength 90,000 psi
  • Jaw Face Width 5 in
  • Throat Depth 3 1/4 in
  • Jaw Pad Material Steel
  • Pipe Diameter - Maximum 2 3/4 in
  • High-Visibility Not High-Visibility
  • Base Mount Type Bolt-Down
  • Base Tensile Strength 90,000 psi
  • Body Material Forged Steel
  • Jaw Attachment Type Replaceable
  • Material Process Forged
  • Number of Lock Down Bolts 2
  • Overall Height 177 mm
  • Overall Width 181 mm
  • Quick-Acting Not Quick-Acting
  • Reversible Not Reversible
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list