BENCH BRUSH, SOFT, POLYESTER BRISTLE, 13 IN HANDLE L, 13 IN BRUSH L, RED
BENCH BRUSH, SOFT, POLYESTER BRISTLE, 13 IN HANDLE L, 13 IN BRUSH L, RED
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This bench brush is made of plastic, is colour coded, along with polyester bristles, and is resistant to acid, chemicals, and temperatures. This bench brush has soft bristles, plus it has a 13-inch brush length.
Technical Specs
Item Bench Brush
Handle Style Ergonomic
Handle Material Plastic
Handle Length 13 in
Overall Length 11 in
Bristle Length 1 5/8 in
Handle Colour Red
Minimum Temperature -20 Degrees C
FDA Compliant FDA Compliant
Colour Coding System Colour Coded
Bristle Firmness Soft
Bristle Material Polyester
Brush Length 13 in
Bristle Colour Red
Chemical Resistant Chemical Resistant
Brush Type Dusting Brush
Sweep Face 1 3/8 in
Temperature Resistant Temperature Resistant
Acid Resistant Acid Resistant
Country of Origin Denmark
(subject to change)
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.98
/ each