BELT HD LEATHER 2IN WIDE 36-44IN
BELT HD LEATHER 2IN WIDE 36-44IN
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Strong, heavy-duty leather. Equipped with a double-tongue buckle.
Technical Specs
- ItemTool Belt
- Closure TypeBuckle
- MaterialLeather
- Minimum Waist Size36 in
- Overall Width2 in
- PatternEmbossed
- Waist Size36" to 44"
- Belt Width 2 in
- Belt Colour Tan
- Maximum Waist Size 44 in
- Overall Length 47 in
- Padded No
- Primary Application Ironworker
Alternate Products
-
CLC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.76
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.59
/ EACH
-
CLC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.99
/ EACH