!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABRASIVE BELT, CS310X SERIES, COATED, 80 GRIT, 18 X 3/4 IN, ALUMINUM OXIDE/COTTON

ABRASIVE BELT, CS310X SERIES, COATED, 80 GRIT, 18 X 3/4 IN, ALUMINUM OXIDE/COTTON

KLINGSPOR

ABRASIVE BELT, CS310X SERIES, COATED, 80 GRIT, 18 X 3/4 IN, ALUMINUM OXIDE/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABRASIVE BELT, CS310X SERIES, COATED, 80 GRIT, 18 X 3/4 IN, ALUMINUM OXIDE/COTTON

ABRASIVE BELT, CS310X SERIES, COATED, 80 GRIT, 18 X 3/4 IN, ALUMINUM OXIDE/COTTON

KLINGSPOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.00 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLS302657
  • Mfr. Model # 302657
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.016 lbs

Product Details

This CS310X series abrasive belt measures 18 x 3/4 inches and is ideal for grinding, deburring, and finishing small welds. This 80-grit belt has an aluminum oxide abrasive and a cotton backing material.

Technical Specs

  • ItemFile Belt
  • Abrasive TypeCoated
  • SeriesCS 310 X
  • Overall Width3/4 in
  • Backing WeightX
  • Bond TypeResin
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Overall Length 18 in
  • Backing Material Cotton
  • Belt Joint Type Butt Joint
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list