BELT 4 X 24 A/O 100
BELT 4 X 24 A/O 100
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 3 inches x 24 inches and grit is 50.
Technical Specs
Item Portable Belt
Abrasive Type Coated
Grit 100
Grade Fine
Overall Width 4 in
Backing Weight X
Colour Brown
Abrasive Material Aluminum Oxide
Coating Coverage Open
Series Metalite R255
Overall Length 24 in
Backing Material Cloth
Belt Joint Type Butt Joint
Related Products
KLINGSPOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.53
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.37
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.92
/ EACH