!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEARING SPLITTER, 1/8 IN SPREAD TO MIN, 9 IN SPREAD TO MAX

BEARING SPLITTER, 1/8 IN SPREAD TO MIN, 9 IN SPREAD TO MAX

OTC

BEARING SPLITTER, 1/8 IN SPREAD TO MIN, 9 IN SPREAD TO MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARING SPLITTER, 1/8 IN SPREAD TO MIN, 9 IN SPREAD TO MAX

BEARING SPLITTER, 1/8 IN SPREAD TO MIN, 9 IN SPREAD TO MAX

OTC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,180.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OTC1183
  • Mfr. Model # 1183
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.85 lbs

Technical Specs

  • ItemBearing Splitter
  • Number of JawsConvertible 2 and 3
  • Flange Sizes Included3/8 in to 1 3/8 in
  • Includes JawsJaws Not Included
  • Includes Tip ProtectorTip Protector Not Included
  • Compatible with Product TypeHammer
  • Rod Diameter12/5 in, 19/32 in, 45/64 in
  • Rod Length1120 mm, 145 mm, 175 mm
  • Includes Busing Adapters
  • Number of Pieces 6
  • Includes Slide Hammer Slide Hammer Not Included
  • Includes Push-Pullers Push-Pullers Not Included
  • Application Combination Wrench or Ratchet Handle
  • Features Removal and Installation of Bushings in Cars, Trucks, Tractors, Construction Equipment
  • Rod End Thread 5/16 in, 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list