!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ECONOMY SPREADER BEAM, 11 1/4 IN H X 36 IN L, 2,000 LB LOAD LIMIT

ECONOMY SPREADER BEAM, 11 1/4 IN H X 36 IN L, 2,000 LB LOAD LIMIT

VESTIL

ECONOMY SPREADER BEAM, 11 1/4 IN H X 36 IN L, 2,000 LB LOAD LIMIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ECONOMY SPREADER BEAM, 11 1/4 IN H X 36 IN L, 2,000 LB LOAD LIMIT

ECONOMY SPREADER BEAM, 11 1/4 IN H X 36 IN L, 2,000 LB LOAD LIMIT

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,070.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSBM20-3
  • Mfr. Model # SBM-20-3
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 591
  • Shipping Weight 63.0 lbs

Product Details

Versatile economy spreader beam is ideal for lifting a variety of loads where headroom is limited. Two (2) safety swivel hooks and durable powder coat finish. Heavy-duty welded steel construction.

Technical Specs

  • ItemEconomy Spreader Beam
  • Spread AdjustabilityAdjustable
  • Minimum Spread21 in
  • Bail Height3 in
  • Beam TypeSpreader Beam
  • Overall Height11 1/4 in
  • StandardsANSI B30. 20
  • Working Load Limit 2,000 lb
  • Overall Length 36 in
  • Maximum Spread 33 in
  • Hardware Included Swivel Hooks
  • Spread Adjustment Increments 21 in to 33 in
  • Bail Thickness 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list