!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPREADER BEAM, SPREADER BEAM, 4,000 LB WORKING LOAD LIMIT, ADJUSTABLE, 78 IN OVERALL L

SPREADER BEAM, SPREADER BEAM, 4,000 LB WORKING LOAD LIMIT, ADJUSTABLE, 78 IN OVERALL L

VESTIL

SPREADER BEAM, SPREADER BEAM, 4,000 LB WORKING LOAD LIMIT, ADJUSTABLE, 78 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPREADER BEAM, SPREADER BEAM, 4,000 LB WORKING LOAD LIMIT, ADJUSTABLE, 78 IN OVERALL L

SPREADER BEAM, SPREADER BEAM, 4,000 LB WORKING LOAD LIMIT, ADJUSTABLE, 78 IN OVERALL L

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,525.19 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSBM40
  • Mfr. Model # SBM-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.0 lbs

Product Details

Pick up uneven loads and keep them level with increased safety using this adjustable spreader beam. Unit is shipped out with a test certificate.

Technical Specs

  • ItemSpreader Beam
  • Spread AdjustabilityAdjustable
  • Minimum Spread16 in
  • Bail Height3 in
  • Beam TypeSpreader Beam
  • Overall Height15 in
  • Bail Thickness7/8 in Upper, 7/8 in Lower
  • Working Load Limit 4,000 lb
  • Overall Length 78 in
  • Maximum Spread 72 in
  • Hardware Included Swivel Hooks
  • Spread Adjustment Increments 8 in to 72 in
  • Bail Adjustability Adjustable
  • Standards ANSI B30. 20
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list