!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEAM CLAMP, IRON, 1 5/16 IN, 1/4"-20 THREAD SIZE, 1¼ IN OVERALL L, 250 LB LOAD CAPACITY

BEAM CLAMP, IRON, 1 5/16 IN, 1/4"-20 THREAD SIZE, 1¼ IN OVERALL L, 250 LB LOAD CAPACITY

THOMAS & BETTS

BEAM CLAMP, IRON, 1 5/16 IN, 1/4"-20 THREAD SIZE, 1¼ IN OVERALL L, 250 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEAM CLAMP, IRON, 1 5/16 IN, 1/4"-20 THREAD SIZE, 1¼ IN OVERALL L, 250 LB LOAD CAPACITY

BEAM CLAMP, IRON, 1 5/16 IN, 1/4"-20 THREAD SIZE, 1¼ IN OVERALL L, 250 LB LOAD CAPACITY

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.40 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBS500SCR
  • Mfr. Model # 500-SC
  • UNSPSC # 31162905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.88 lbs

Product Details

This beam clamp measures 1 inch W x 1¼ inch L. This beam clamp meets the standards for ASTM B633, CSA LR-52208. It is made of iron with a zinc-plated finish.

Technical Specs

  • ItemBeam Clamp
  • FinishZinc-Plated
  • Overall Width1 in
  • For Use WithGirders, I Beams
  • Load Capacity250 lb
  • Material Iron
  • Overall Length 1 1/4 in
  • Mounting Style Clamp On
  • Compatible Product Type Threaded Rod
  • Standards ASTM B633, CSA LR-52208

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list