!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEADED HOSE FITTING, FOR ½ IN HOSE ID, ½ X ⅜ IN FITTING, HOSE BARB X NPT, RIGID, BRASS

BEADED HOSE FITTING, FOR ½ IN HOSE ID, ½ X ⅜ IN FITTING, HOSE BARB X NPT, RIGID, BRASS

APPROVED VENDOR

BEADED HOSE FITTING, FOR ½ IN HOSE ID, ½ X ⅜ IN FITTING, HOSE BARB X NPT, RIGID, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEADED HOSE FITTING, FOR ½ IN HOSE ID, ½ X ⅜ IN FITTING, HOSE BARB X NPT, RIGID, BRASS

BEADED HOSE FITTING, FOR ½ IN HOSE ID, ½ X ⅜ IN FITTING, HOSE BARB X NPT, RIGID, BRASS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS6AFJ0
  • Mfr. Model # 6AFJ0
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This beaded hose fitting has a maximum operating pressure of 300 psi @ 70 Degrees F and is made of C37700-grade brass x brass with a polished finish/coating. In addition, it has a ⅜" thread and it has a Hose barb x NPT connection type. This beaded hose fitting is for use on air powered tools.

Technical Specs

  • ItemBeaded Hose Fitting
  • Max. Working Pressure @ 70 F300 psi
  • Fitting Shape90 Degrees Elbow
  • Finish/CoatingPolished
  • Hose Fitting A GenderMale
  • Hose Fitting A Size1/2 in
  • Hose Fitting A Connection TypeHose Barb
  • Fitting MaterialBrass x Brass
  • ReusableNot Reusable
  • Thread TypeNPT
  • Fitting GenderMale x Male
  • For Hose I.D. 1/2 in
  • Fitting Movement Rigid
  • For Use With Air Powered Tools
  • Bead Size 1/2 in
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 3/8 in
  • Hose Fitting B Connection Type NPT
  • Material Grade C37700
  • Thread Size 3/8 in
  • Fitting Connection Type Hose Barb x NPT
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list