BEADED HOSE FITTING, FOR 1 IN HOSE ID, 1 X ¾ IN FITTING, HOSE BARB X NPT, MALE X MALE
BEADED HOSE FITTING, FOR 1 IN HOSE ID, 1 X ¾ IN FITTING, HOSE BARB X NPT, MALE X MALE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This beaded hose fitting has a maximum operating pressure of 300 psi @ 70 Degrees F and is made of C37700-grade brass x brass with a polished finish/coating. In addition, it has a ¾" thread and it has a Hose barb x NPT connection type and 1⅛ inch hex size. This beaded hose fitting is for use on air powered tools.
Technical Specs
Item Beaded Hose Fitting
Max. Working Pressure @ 70 F 300 psi
Fitting Shape Straight
Finish/Coating Polished
Hose Fitting A Gender Male
Hose Fitting A Size 1 in
Hose Fitting A Connection Type Hose Barb
Fitting Material Brass x Brass
Hex Head Size 1 1/8 in
Thread Size 3/4 in
Fitting Connection Type Hose Barb x NPT
For Hose I.D. 1 in
Fitting Movement Rigid
For Use With Air Powered Tools
Bead Size 1 in
Hose Fitting B Gender Male
Hose Fitting B Size 3/4 in
Hose Fitting B Connection Type NPT
Material Grade C37700
Reusable Not Reusable
Thread Type NPT
Fitting Gender Male x Male
Country of Origin China
(subject to change)