!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEAD WIRE TEMP PROBE,-40 TO 950 DEG

BEAD WIRE TEMP PROBE,-40 TO 950 DEG

UEI TEST INSTRUMENTS

BEAD WIRE TEMP PROBE,-40 TO 950 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEAD WIRE TEMP PROBE,-40 TO 950 DEG

BEAD WIRE TEMP PROBE,-40 TO 950 DEG

UEI TEST INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CMU0
  • Mfr. Model # ATT29
  • UNSPSC # 42182209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • ItemBead Wire Temperature Probe
  • Thermocouple TypeType K
  • Junction TypeExposed
  • Cable MaterialFiberglass Coated
  • Probe Size3 ft
  • Probe Length3 ft
  • Maximum Temperature °F950 Degrees F
  • Minimum Temperature °F-40 Degrees F
  • For AirYes
  • Response Time2 sec
  • Sensor Type Thermocouple
  • For Application Air
  • Cable Length 4 ft
  • Maximum Wire Gauge 24 AWG
  • Probe Bend Straight
  • Temperature Range -40 Degrees to 950 Degrees F/-40 Degrees to 510 Degrees C
  • Maximum Temperature °C 510 Degrees C
  • Minimum Temperature °C -40 Degrees C
  • For Surfaces Yes
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list