!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEAD SEATING TOOL, STEEL, ATV TIRES/AUTOMOBILE TIRES/TRUCK TIRES

BEAD SEATING TOOL, STEEL, ATV TIRES/AUTOMOBILE TIRES/TRUCK TIRES

KEN-TOOL

BEAD SEATING TOOL, STEEL, ATV TIRES/AUTOMOBILE TIRES/TRUCK TIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEAD SEATING TOOL, STEEL, ATV TIRES/AUTOMOBILE TIRES/TRUCK TIRES

BEAD SEATING TOOL, STEEL, ATV TIRES/AUTOMOBILE TIRES/TRUCK TIRES

KEN-TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $472.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTL31444
  • Mfr. Model # 31444
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 507
  • Shipping Weight 30.0 lbs

Product Details

Bead Seater, Color Blue, Material Steel, Pressure Range 65 to 150 PSI, Operating Temp. Range Ambient, Max. Air Pressure 150 PSI, Standards ASME Certified, Includes 5 Gallong Tank, Used For Bead Seating Tool. Use On Atvs, Autos, Light And Heavy-Duty Trucks, Plus Ag Tractor Tires.

Technical Specs

  • ItemBead Seating Tool
  • MaterialSteel
  • Compatible Tire TypeATV Tires, Automobile Tires, Truck Tires
  • FeaturesPlastic Nose Clip
  • StandardsASME Certified
  • Product Type Bead Seater
  • Includes 5 gal Steel Tank, Air Pressure Gauge, Safety Release Valve
  • Colour Blue
  • Maximum Operating Air Pressure 150 psi
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list