!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STROBE LIGHT, HIGH PROFILE, 192 LEDS, 12 TO 36 VDC, AMBER, 7.8 X 7.8 IN, POLYCARBONATE, PLASTIC

STROBE LIGHT, HIGH PROFILE, 192 LEDS, 12 TO 36 VDC, AMBER, 7.8 X 7.8 IN, POLYCARBONATE, PLASTIC

JETCO

STROBE LIGHT, HIGH PROFILE, 192 LEDS, 12 TO 36 VDC, AMBER, 7.8 X 7.8 IN, POLYCARBONATE, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STROBE LIGHT, HIGH PROFILE, 192 LEDS, 12 TO 36 VDC, AMBER, 7.8 X 7.8 IN, POLYCARBONATE, PLASTIC

STROBE LIGHT, HIGH PROFILE, 192 LEDS, 12 TO 36 VDC, AMBER, 7.8 X 7.8 IN, POLYCARBONATE, PLASTIC

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $602.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET12667024A
  • Mfr. Model # 126-67024A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 529
  • Shipping Weight 4.55 lbs

Product Details

This round high-profile strobe light has a current drawn of 1 29/64 inches and a voltage of 12 to 36 VDC. Its base is made of plastic and its lens and housing are made of polycarbonate. It has 192 LEDs, three flash patterns, and a selectable flash pattern per minute. This amber light measures 7.8 x 7.8 inches. It has a wire leads connection.

Technical Specs

  • ItemBeacon Strobe
  • Light ColourAmber
  • Light PatternDual, Quad or "Chasing" Rotational Pattern
  • Lighting TechnologyLED
  • Overall Diameter200 mm
  • Compatible Vehicle TypeHeavy Duty Trucks
  • StandardsSAE W3-2 07
  • Mount Style2-Bolt Surface
  • Current0.04 to 1.46 A @ 12V, 0.24 to 0.88 A @ 24V
  • Flashes per MinuteVariable
  • Lens MaterialPolycarbonate
  • Light Type LED
  • Lens Colour Amber
  • Electrical Connection Direct Wire
  • Operating Voltage 9 to 32V
  • Overall Height 200 mm
  • Vehicle Class Class II
  • Mount Type Surface
  • Base Material Aluminum
  • Features Sae Class 2
  • Lamp Life 35,000 hr
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list