!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEACON LIGHT, FLASHING BEACON, AMBER, 4⅞ IN OVERALL H, LED, 12 TO 24V DC

BEACON LIGHT, FLASHING BEACON, AMBER, 4⅞ IN OVERALL H, LED, 12 TO 24V DC

ECCO

BEACON LIGHT, FLASHING BEACON, AMBER, 4⅞ IN OVERALL H, LED, 12 TO 24V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEACON LIGHT, FLASHING BEACON, AMBER, 4⅞ IN OVERALL H, LED, 12 TO 24V DC

BEACON LIGHT, FLASHING BEACON, AMBER, 4⅞ IN OVERALL H, LED, 12 TO 24V DC

ECCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49KD50
  • Mfr. Model # 7965A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 530
  • Shipping Weight 1.9 lbs

Product Details

This 7965 Pulse II Series beacon light features strobe style housing and it includes mounting hardware. It is made of polycarbonate, is amber and meets the standards for SAE and also has a five-year manufacturer's warranty. This beacon light has an overall height of 4⅞ inch, and a diameter of 6½ inch, in addition to a round shape plus a surface/bolt mounting style/type. It has universal compatibility.

Technical Specs

  • ItemBeacon Light
  • Light ColourAmber
  • Lens ColourAmber
  • Light PatternFlashing
  • Electrical ConnectionBlunt Cut Wires
  • Installation TypePermanent
  • Overall Diameter6 1/2 in
  • Compatible Vehicle TypeUniversal
  • Vehicle Class1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
  • Number of Flash Patterns11
  • IncludesMounting Hardware
  • Mount StyleSurface
  • Number of Bulbs4
  • Installation LocationRoof
  • FeaturesStrobe Style Housing
  • Lens MaterialPolycarbonate
  • Maximum Operating Temperature122 Degrees F
  • Wire ExitBottom
  • Light Type Flashing Beacon
  • Wattage 46 W
  • Shape Round
  • SAE Class Rating SAE J845 Class 1
  • Lighting Technology LED
  • Operating Voltage 12 to 24V DC
  • Overall Height 4 7/8 in
  • Number of Heads 4
  • Series 7965 Pulse II Series
  • Standards SAE J845 Class I, CE, R10
  • Mount Type Bolt
  • Base Material Aluminum
  • Power Source Corded
  • Current 3.6 A
  • Flashes per Minute 12
  • Manufacturer Warranty 5 yr
  • Minimum Operating Temperature -22 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list