MAGNETIC MOUNT, POLYCARBONATE, 90 FLASHES PER MINUTE, SAE J845II, LED
MAGNETIC MOUNT, POLYCARBONATE, 90 FLASHES PER MINUTE, SAE J845II, LED
GROTE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
LED strobe beacon, amber in color, 12 volts. This beacon is a Mighty Mini Class III, magnetic mount. Diameter: 3-3/4, height, 5 inches.
Technical Specs
- ItemMagnetic Mount
- IncludesCord with Lighter Plug
- Flashes per Minute90
- Standards SAE J845 Class III
- Base Material Polycarbonate
- Lens Material Polycarbonate
- Country of Origin United States
(subject to change)
Alternate Products
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.79
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.10
/ EACH
-
ECCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.37
/ EACH