!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEACON, STROBE, 75 FLASHES, RIBBED DESIGN, PERMANENT MOUNT, 12 V, YLW, 5.2 X 6.4 IN, 5.9 IN, PC

BEACON, STROBE, 75 FLASHES, RIBBED DESIGN, PERMANENT MOUNT, 12 V, YLW, 5.2 X 6.4 IN, 5.9 IN, PC

GROTE

BEACON, STROBE, 75 FLASHES, RIBBED DESIGN, PERMANENT MOUNT, 12 V, YLW, 5.2 X 6.4 IN, 5.9 IN, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEACON, STROBE, 75 FLASHES, RIBBED DESIGN, PERMANENT MOUNT, 12 V, YLW, 5.2 X 6.4 IN, 5.9 IN, PC

BEACON, STROBE, 75 FLASHES, RIBBED DESIGN, PERMANENT MOUNT, 12 V, YLW, 5.2 X 6.4 IN, 5.9 IN, PC

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $206.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO76253
  • Mfr. Model # 76253
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 529
  • Shipping Weight 1.43 lbs

Product Details

This yellow beacon has a strobe light output and a ribbed lens design. Its high-intensity LEDs are designed to provide optimal lighting for all applications. it has a low power draw and a voltage of 12. This light produces 75 flashes per minute and has a base and lens made of polycarbonate. Its base measures 5.2 inches in height and 6.4 inches in diameter. Its dome measures 5.9 inches in diameter.

Technical Specs

  • ItemBeacon Lamp
  • Lens ColourAmber
  • SAE Class RatingJ845
  • Lighting TechnologyLED
  • Overall Length6.42 in
  • Vehicle ClassClass I
  • Mount TypePermanent
  • Current0.5 A
  • Flashes per Minute75
  • Manufacturer Warranty3 yr
  • Light Colour Amber
  • Shape Short Dome
  • Electrical Connection Blunt Cut
  • Operating Voltage 12V DC
  • Overall Height 5.28 in
  • Standards SAE J845
  • Base Material Polycarbonate
  • Features Eight 3-Watt Leds Provide Unrivaled Flash Intensity, Permanent Mount, Class I Led Beacon Is Designed to Provide Optimal Lighting for All Application Needs, Reverse-Polarity, Voltage-Spike and Surge-Protected, Low Power Draw and Reduced On-Going Maintenance Costs and Downtime, Designed for Vibration Resistance and Heat Dispersion
  • Lens Material Polycarbonate
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list