!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEACON, 70 FLASHES PER MINUTE, 2.5 A, 12 TO 48 V, AMBER, 4.89 IN, 6.39 IN, POLYCARBONATE

BEACON, 70 FLASHES PER MINUTE, 2.5 A, 12 TO 48 V, AMBER, 4.89 IN, 6.39 IN, POLYCARBONATE

GROTE

BEACON, 70 FLASHES PER MINUTE, 2.5 A, 12 TO 48 V, AMBER, 4.89 IN, 6.39 IN, POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEACON, 70 FLASHES PER MINUTE, 2.5 A, 12 TO 48 V, AMBER, 4.89 IN, 6.39 IN, POLYCARBONATE

BEACON, 70 FLASHES PER MINUTE, 2.5 A, 12 TO 48 V, AMBER, 4.89 IN, 6.39 IN, POLYCARBONATE

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO78853
  • Mfr. Model # 78853
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This amber beacon has a lens and base made of polycarbonate and 70 flashes per minute. Its current drawn is 2.5 amps and it has 12 to 48 volts. Its base has a diameter of 6.39 inches. Its dome has a height of 4.89 inches.

Technical Specs

  • ItemBeacon Lamp
  • Lens ColourAmber
  • Electrical ConnectionBlunt Cut
  • Operating Voltage12/24V
  • Overall Height4.89 in
  • Number of Flash Patterns26
  • Mount TypePermanent
  • Current0.35 A
  • Flashes per Minute70
  • Manufacturer Warranty5 yr
  • Minimum Operating Temperature-40 Degrees C
  • Light Colour Amber
  • Shape Short Dome
  • Lighting Technology LED
  • Overall Length 6.39 in
  • Vehicle Class Class II
  • Standards SAE J845
  • Base Material Polycarbonate
  • Features Durable, Lightweight Polycarbonate Base, Flange 3-Hole Permanent Mount, 1 in Pipe Mount, Designed to Provide Optimal Lighting Where Class II Light is Required, The Unique Flash Pattern Increases Visibility to Oncoming Traffic, Circuit Board is Conformal Coated to Protect Circuitry
  • Lens Material Polycarbonate
  • Maximum Operating Temperature 55 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list