!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEACON LAMP, 12/72V, NYLON, GREEN, BLUNT CUT, 0.17 A, 2 YR WARRANTY, SAE J845, 5 1/8 IN L X 3½ IN H

BEACON LAMP, 12/72V, NYLON, GREEN, BLUNT CUT, 0.17 A, 2 YR WARRANTY, SAE J845, 5 1/8 IN L X 3½ IN H

GROTE

BEACON LAMP, 12/72V, NYLON, GREEN, BLUNT CUT, 0.17 A, 2 YR WARRANTY, SAE J845, 5 1/8 IN L X 3½ IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEACON LAMP, 12/72V, NYLON, GREEN, BLUNT CUT, 0.17 A, 2 YR WARRANTY, SAE J845, 5 1/8 IN L X 3½ IN H

BEACON LAMP, 12/72V, NYLON, GREEN, BLUNT CUT, 0.17 A, 2 YR WARRANTY, SAE J845, 5 1/8 IN L X 3½ IN H

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO78094
  • Mfr. Model # 78094
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

This beacon lamp features three low intensity leds, easy twist-off lens, ideal replacement solution for rotating or strobe beacons, lightweight, durable polycarbonate lens, this high quality beacon has a wide operating range of 12-80V and low amp draw characteristic of LED technology. It is made of polycarbonate, is green and meets the standards for SAE J845 and also has a two-year manufacturer's warranty. This lamp has a height of 3½ inch, a length of 5⅛ inch, in addition to a permanent moun

Technical Specs

  • ItemBeacon Lamp
  • Lens ColourGreen
  • Lighting TechnologyLED
  • Overall Length5 1/8 in
  • StandardsSAE J845
  • Base MaterialNylon
  • FeaturesCircuit Board is Conformal Coated to Protect Circuitry, Features Three Low Intensity LEDs, Easy 'Twist-Off' Lens for Ease of Replacement, Ideal Replacement Solution for Rotating or Strobe Beacons, Lightweight, Durable Polycarbonate Lens, This High Quality and Economical Beacon has a Wide Operating Range of 12-80V and Low Amp Draw Characteristic of LED Technology
  • Manufacturer Warranty2 yr
  • Minimum Operating Temperature-40 Degrees C
  • Light Colour Green
  • Electrical Connection Blunt Cut
  • Operating Voltage 12/72V
  • Overall Height 3 1/2 in
  • Mount Type Permanent
  • Current 0.17 A
  • Lens Material Polycarbonate
  • Maximum Operating Temperature 55 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list