!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEACON LAMP, 12/24V, ALUMINUM, AMBER, TALL DOME, BLUNT CUT, 0.6 A, VARIABLE FLASHES, 1, J845, 8 29/32 X 7 29/32 IN H

BEACON LAMP, 12/24V, ALUMINUM, AMBER, TALL DOME, BLUNT CUT, 0.6 A, VARIABLE FLASHES, 1, J845, 8 29/32 X 7 29/32 IN H

GROTE

BEACON LAMP, 12/24V, ALUMINUM, AMBER, TALL DOME, BLUNT CUT, 0.6 A, VARIABLE FLASHES, 1, J845, 8 29/32 X 7 29/32 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEACON LAMP, 12/24V, ALUMINUM, AMBER, TALL DOME, BLUNT CUT, 0.6 A, VARIABLE FLASHES, 1, J845, 8 29/32 X 7 29/32 IN H

BEACON LAMP, 12/24V, ALUMINUM, AMBER, TALL DOME, BLUNT CUT, 0.6 A, VARIABLE FLASHES, 1, J845, 8 29/32 X 7 29/32 IN H

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $352.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO78013
  • Mfr. Model # 78013
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.17 lbs

Product Details

This beacon lamp features S-link system synchronizing capabilities with up to six other units, heavy-duty spun aluminum base with plastic base insert 12 different selectable flash patterns in either of two phases, plus steady-on, 2 rotating patterns, high-low power available on single colour beacons and ability to isolate colours on dual colour models. It is made of polycarbonate, is amber and has a five-year manufacturer's warranty.

Technical Specs

  • ItemBeacon Lamp
  • Lens ColourAmber
  • Light Pattern2 Rotating Patterns
  • Lighting TechnologyLED
  • Overall Length8 29/32 in
  • Vehicle ClassClass I
  • StandardsJ845
  • Base MaterialAluminum
  • FeaturesS-Link(TM) System Synchronizing Capabilities with Up to Six Other Units, Allows for Synchronization with Other S-Link Compatible Products, Heavy-Duty Spun Aluminum Base with Plastic Base Insert 12 Different Selectable Flash Patterns in Either of Two Phases, Plus Steady-On, 2 Rotating Patterns, High-Low Power Available On Single Colour Beacons and Ability to Isolate Colours On Dual Colour Models
  • Lens MaterialPolycarbonate
  • Light Colour Amber
  • Shape Tall Dome
  • Electrical Connection Blunt Cut
  • Operating Voltage 12/24V
  • Overall Height 7 29/32 in
  • Number of Flash Patterns 12
  • Mount Type Permanent
  • Current 0.6 A
  • Flashes per Minute Variable
  • Manufacturer Warranty 5 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list