!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REDLITHIUM BATTERY, 18V, 5 AH, LI-ION, 2-PK, FOR M18 CORDLESS TOOLS

REDLITHIUM BATTERY, 18V, 5 AH, LI-ION, 2-PK, FOR M18 CORDLESS TOOLS

MILWAUKEE

REDLITHIUM BATTERY, 18V, 5 AH, LI-ION, 2-PK, FOR M18 CORDLESS TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDLITHIUM BATTERY, 18V, 5 AH, LI-ION, 2-PK, FOR M18 CORDLESS TOOLS

REDLITHIUM BATTERY, 18V, 5 AH, LI-ION, 2-PK, FOR M18 CORDLESS TOOLS

MILWAUKEE

Sale Price : $252.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$431.13 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-11-1852
  • Mfr. Model # 48-11-1852
  • UNSPSC # 60104906
  • CATALOGUE PAGE # 234
  • Shipping Weight 3.5 lbs

Product Details

This M18 Redlithium XC5.0 battery has an operating voltage of 18 volts and a capacity of 5 Ah. It features Redlink intelligence and provides optimized performance, and fuel gauge onboard displays. The lithium-ion battery is suitable for use with M18 cordless tools and there are two batteries in a pack. It measures 4½ length x 3⅛ width x 3 inches height.

Technical Specs

  • ItemBattery
  • Battery ChemistryLi-Ion
  • Number of Batteries Included2
  • Cordless Tool Kit Contents(2) Batteries
  • Automatic Shut-OffNo
  • Cordless Tool Battery PlatformM18 REDLITHIUM
  • Overall Length4 1/2 in
  • Weight1.6 lb
  • For Use WithMilwaukee Cordless M18(TM)
  • IncludesM18 Redlithium XC5.0 Extended Capacity Battery Packs
  • Battery Capacity 5.0 Ah
  • Charger Included No
  • Voltage 18V
  • Charger Input Voltage 18V DC
  • Battery Series XC
  • Overall Height 3 in
  • Overall Width 3 1/8 in
  • Wireless Tool Tracking No
  • Features Best-in-Class Construction, Delivers Fade Free Power in Extreme Jobsite Conditions, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, Provides Optimized Performance and Overload Protection Using Total S, REDLINK(TM) Intelligence
  • Tool Brand Milwaukee

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list