!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY PAIL PUMP,1.4 GPM HP

BATTERY PAIL PUMP,1.4 GPM HP

DAYTON

BATTERY PAIL PUMP,1.4 GPM HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY PAIL PUMP,1.4 GPM HP

BATTERY PAIL PUMP,1.4 GPM HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF38Y794
  • Mfr. Model # 38Y794
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemBattery Operated Pail Pump
  • Housing Material - PumpsPolypropylene
  • For Container TypeBucket, Pail
  • Max. Viscosity500 SUS
  • Includes NozzleNozzle Not Included
  • MeteredNot Metered
  • Wetted MaterialsPolyacetal, Polypropylene, PVC,Polyethylene, Steel
  • Overall Length24 1/8 in
  • Full Load Amps1.2 A
  • Motor RPM9,500 RPM
  • Compatible ChemicalsAutomatic Transmission Fluid, Deionized Water, Diesel Fuel, Fresh Water, Kerosene, Salt Water
  • Discharge Tube Outlet OD5/8 in
  • Includes Bung AdapterBung Adapter Not Included
  • Motor TypeDC Permanent Magnet
  • Seal MaterialPolyethylene
  • Hose Length 24 in
  • For Container Size 5 gal
  • Max. Flow Rate 1.4 gpm
  • Includes Discharge Hose Discharge Hose Included
  • Includes Suction Tube Suction Tube Included
  • Suction Tube Length 15 in
  • Power Source (2) D Size Batteries
  • Food Grade Not Food Grade
  • Max. Fluid Temp. 140 Degrees F
  • Adapter Material Polypropylene
  • Discharge Tube Outlet ID 1/2 in
  • Height Above Container 10 in
  • Motor Enclosure OAO
  • Not Recommended Chemicals DEF, Ethyl Ethanol, Gasoline
  • Suction Tube ID 3/8 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list