!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY PACK, RECHARGEABLE, NI-CD, 8 HOURS, NIOSH, 10 ° TO 120 ° F, FOR PAPR

BATTERY PACK, RECHARGEABLE, NI-CD, 8 HOURS, NIOSH, 10 ° TO 120 ° F, FOR PAPR

3M

BATTERY PACK, RECHARGEABLE, NI-CD, 8 HOURS, NIOSH, 10 °  TO 120 °  F, FOR PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY PACK, RECHARGEABLE, NI-CD, 8 HOURS, NIOSH, 10 ° TO 120 ° F, FOR PAPR

BATTERY PACK, RECHARGEABLE, NI-CD, 8 HOURS, NIOSH, 10 ° TO 120 ° F, FOR PAPR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,005.46 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMBP17IS
  • Mfr. Model # BP17IS
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Product Details

This Powerflow nickel cadmium rechargeable battery pack comes in blue and lasts for eight hours. The battery has an operating temperature ranging from 10 to 120 degrees Fahrenheit and meets the NIOSH standard. It is suitable for use with Breathe Easy/Powerflow powered air-purifying respirator assemblies.

Technical Specs

  • ItemBattery Pack
  • For Use With3M(TM) Breathe Easy(TM) Turbo Powered Air Purifying Respirator (PAPR) Assembly Mfr. No. 520-17-00, Breathe Easy(TM) Turbo PAPR Unit Mfr. No. 022-00-03R01 and The 3M(TM) Powerflow(TM) Face Mounted PAPR System
  • MaterialNickel Cadmium
  • Minimum Operating Temperature10 Degrees F
  • SeriesPowerflow
  • Battery Type Rechargeable
  • System Type PAPR System
  • Maximum Operating Temperature 120 Degrees F
  • Standards NIOSH Approved
  • Battery Chemistry Nickel Cadmium
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list