!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT BATTERY, 88080, 88084, 88610, 88611, 88612, 3.7 V, RECHARGE 5 HR. 2600 MAH CAP, LI-ION

REPLACEMENT BATTERY, 88080, 88084, 88610, 88611, 88612, 3.7 V, RECHARGE 5 HR. 2600 MAH CAP, LI-ION

STREAMLIGHT

REPLACEMENT BATTERY, 88080, 88084, 88610, 88611, 88612, 3.7 V, RECHARGE 5 HR. 2600 MAH CAP, LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT BATTERY, 88080, 88084, 88610, 88611, 88612, 3.7 V, RECHARGE 5 HR. 2600 MAH CAP, LI-ION

REPLACEMENT BATTERY, 88080, 88084, 88610, 88611, 88612, 3.7 V, RECHARGE 5 HR. 2600 MAH CAP, LI-ION

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT22102
  • Mfr. Model # 22102
  • UNSPSC # 26117100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This 3.7-volt, 2600 mAh lithium-ion replacement battery fits models 88080, 88082, 88084, 88610, 88611, 88612. It takes five hours to recharge and can can be recharged up to 500 times.

Technical Specs

  • ItemBattery Pack
  • Battery ChemistryLithium-Ion
  • Charging Time5 hr
  • Number of Charging Cycles500
  • Battery Capacity 2,600 mAh
  • Voltage 3.7V
  • Compatible with Manufacturer Model Number PolyTac X USB, PolyTac 90 X USB, ProTac 90 X USB, ProTac 2L-X USB, ProTac HL-X USB, ProTac HL 5-X USB, Siege X USB, Stinger 2020, Survivor X USB, Vantage 180 X USB
  • Rechargeable Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list