!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDLITHIUM BATTERY, LI-ION, 18V, 6 AH, FOR 18V CORDLESS TOOLS, 2-PK

REDLITHIUM BATTERY, LI-ION, 18V, 6 AH, FOR 18V CORDLESS TOOLS, 2-PK

MILWAUKEE

REDLITHIUM BATTERY, LI-ION, 18V, 6 AH, FOR 18V CORDLESS TOOLS, 2-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDLITHIUM BATTERY, LI-ION, 18V, 6 AH, FOR 18V CORDLESS TOOLS, 2-PK

REDLITHIUM BATTERY, LI-ION, 18V, 6 AH, FOR 18V CORDLESS TOOLS, 2-PK

MILWAUKEE

Sale Price : $528.00 / EACH

Offer ends 31 Oct 2025

Your Price :
$592.86 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-11-1862
  • Mfr. Model # 48-11-1862
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 234
  • Shipping Weight 5.05 lbs

Product Details

This M18 High Output Redlithium XC6.0 battery has an operating voltage of 18V and a capacity of 6 ampere-hour. It features Redlink intelligence, a fuel gauge onboard, and best-in-class construction. The lithium-ion battery is suitable for use with M18 cordless tools. There are two batteries in a pack. It measures 5½ length x 3¼ width x 3¼ inches height.

Technical Specs

  • ItemBattery
  • Battery ChemistryLi-Ion
  • Number of Batteries Included2
  • Cordless Tool Kit Contents(2) Batteries
  • Number of Cells12
  • Cordless Tool Battery PlatformM18 REDLITHIUM
  • Overall Length5 1/2 in
  • Weight2.3 lb
  • For Use WithMilwaukee 18 V Cordless Tools
  • Tool BrandMilwaukee
  • Battery Capacity 6.0 Ah
  • Charger Included No
  • Voltage 18V
  • Automatic Shut-Off No
  • Battery Series XC
  • Overall Height 3 1/4 in
  • Overall Width 3 1/4 in
  • Wireless Tool Tracking No
  • Features All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list